References
Optibelt:20 X 1250
Rubix:265A8908
Manufacturer :1736418
EAN:4014486036978





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x1250 |
| Interior length | 1250 mm |
Product details : OPTIBELT 20 X 1250 1736418
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x106x106 mm |
|---|---|
| Logistic Weight | 333 g |
| Profile | 20 |
| Belt designation | 20x1250 |
| Interior length | 1250 mm |
| Pitch length | 1300 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Outer length | 1329 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days