References
Optibelt:13 X 1775
Rubix:104A5245
Manufacturer :1789379
EAN:4014486033199




Product details : OPTIBELT VBELT A SECT ENV 13 17757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x131x131 mm |
|---|---|
| Logistic Weight | 193 g |
| Profile | a/13 |
| Belt designation | a70 |
| Interior length | 1775 mm |
| Pitch length | 1805 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1825 mm |
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
- Usually arrives within 14 working days
