References
Optibelt:13 X 600
Rubix:265A8760
Manufacturer :1560899
EAN:4014486032550





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a23 1/2 |
| Interior length | 600 mm |
Product details : OPTIBELT 13 X 600 1560899
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x44x44 mm |
|---|---|
| Logistic Weight | 65 g |
| Profile | a/13 |
| Belt designation | a23 1/2 |
| Interior length | 600 mm |
| Pitch length | 630 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 650 mm |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days