References
Optibelt:8 X 700
Rubix:104A0797
Manufacturer :1714582
EAN:4014486010121




Product details : OPTIBELT V BELT 8 SECTION 8 7007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x63x63 mm |
|---|---|
| Logistic Weight | 29 g |
| Profile | 8 |
| Belt designation | 8x700 |
| Interior length | 700 mm |
| Pitch length | 719 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 731 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
