References
Optibelt:10 X 2000
Rubix:265A8751
Manufacturer :1763997
EAN:4014486032314




Product details : OPTIBELT 10 X 2000 1763997
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x48x48 mm |
|---|---|
| Logistic Weight | 128 g |
| Profile | z/10 |
| Belt designation | z79 |
| Interior length | 2000 mm |
| Pitch length | 2022 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 2038 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days
