References
Optibelt:6 X 450
Rubix:223A7003
Manufacturer :1703445
EAN:4014486009620




Product details : OPTIBELT 6X450 V-BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x31x31 mm |
|---|---|
| Logistic Weight | 12 g |
| Profile | y/6 |
| Belt designation | 6x450 |
| Interior length | 450 mm |
| Pitch length | 465 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Outer length | 475 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days
