References
Optibelt:22 X 1250
Rubix:265A8919
Manufacturer :1593439
EAN:4014486037241




Product details : OPTIBELT 22 X 1250 1593439
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x117x117 mm |
|---|---|
| Logistic Weight | 405 g |
| Profile | c/22 |
| Belt designation | c49 |
| Interior length | 1250 mm |
| Pitch length | 1308 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1338 mm |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Usually arrives within 14 working days
