References
Optibelt:8 X 1000
Rubix:104A1003
Manufacturer :1716630
EAN:4014486010220




Product details : OPTIBELT V BELT 8 SECTION 8 10007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x91x91 mm |
|---|---|
| Logistic Weight | 42 g |
| Profile | 8 |
| Belt designation | 8x1000 |
| Interior length | 1000 mm |
| Pitch length | 1019 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 1031 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
