References
Optibelt:22 X 2210
Rubix:104A3738
Manufacturer :1633517
EAN:4014486037616




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 22107700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 716 g |
|---|---|
| Profile | c/22 |
| Belt designation | c87 |
| Interior length | 2210 mm |
| Outer length | 2298 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2268 mm |
Show UNSPSC/ECL@SS
£ 40.29 excl. VAT
/ Each
£ 48.35 incl. VAT
- Usually arrives within 14 working days
