References
Optibelt:32 X 2000
Rubix:265A9019
Manufacturer :1737998
EAN:4014486044362




Product details : OPTIBELT 32 X 2000 1737998
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1336 g |
|---|---|
| Profile | d/32 |
| Belt designation | d79 |
| Interior length | 2000 mm |
| Pitch length | 2075 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 2126 mm |
Show UNSPSC/ECL@SS
£ 35.17 excl. VAT
/ Each
£ 42.20 incl. VAT
- Usually arrives within 14 working days
