References
Optibelt:13 X 1075
Rubix:132A4310
Manufacturer :1697080
EAN:4014486032864





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a42 1/2 |
| Interior length | 1075 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 10757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x80x80 mm |
|---|---|
| Logistic Weight | 117 g |
| Profile | a/13 |
| Belt designation | a42 1/2 |
| Interior length | 1075 mm |
| Pitch length | 1105 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1125 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days