References
Optibelt:13 X 1600
Rubix:265A8782
Manufacturer :1598050
EAN:4014486033120




Product details : OPTIBELT 13 X 1600 1598050
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x118x118 mm |
|---|---|
| Logistic Weight | 174 g |
| Profile | a/13 |
| Belt designation | a63 |
| Interior length | 1600 mm |
| Pitch length | 1630 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1650 mm |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- Usually arrives within 14 working days
