References
Optibelt:13 X 630
Rubix:104A2768
Manufacturer :1660362
EAN:4014486032574




Product details : OPTIBELT VBELT A SECT ENV 13 6307700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x47x47 mm |
|---|---|
| Logistic Weight | 69 g |
| Profile | a/13 |
| Belt designation | a25 |
| Interior length | 630 mm |
| Pitch length | 660 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 680 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
