References
Optibelt:13 X 1350
Rubix:218A4479
Manufacturer :1698127
EAN:4014486033021




Product details : OPTIBELT 13 13507700 V BELT A SECT ENV A53E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x100x100 mm |
|---|---|
| Logistic Weight | 147 g |
| Profile | a/13 |
| Belt designation | a53 |
| Interior length | 1350 mm |
| Outer length | 1400 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1380 mm |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- Usually arrives within 14 working days
