OPTIBELT 13 21607700 A85:OPTI V BELT

VB A/13

See technical information
References
Optibelt:13 X 2160
Rubix:232A8849
Manufacturer :1780461
EAN:4014486033366
brand logo
Technical specifications
Profilea/13
Belt designationa85
Interior length2160 mm
See all Specifications

Product details : OPTIBELT 13 21607700 A85:OPTI V BELT


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x160x160 mm
Logistic Weight235 g
Profilea/13
Belt designationa85
Interior length2160 mm
Outer length2210 mm
Upper width13 mm
Height8 mm
Pitch length2190 mm
Show UNSPSC/ECL@SS
£ 9.77 excl. VAT
/ Each
£ 11.72 incl. VAT
  • Usually arrives within 14 working days