References
Optibelt:22 X 3429
Rubix:266A2914
Manufacturer :1599655
EAN:4014486544718

Product details : OPTIBELT 22 X 3429 1599655
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1111 g |
|---|---|
| Profile | c/22 |
| Belt designation | c135 |
| Interior length | 3429 mm |
| Pitch length | 3487 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3517 mm |
Show UNSPSC/ECL@SS
£ 31.29 excl. VAT
/ Each
£ 37.55 incl. VAT
- Usually arrives within 14 working days
