References
Optibelt:22 X 3912
Rubix:266A2916
Manufacturer :1682853
EAN:4014486544992

Product details : OPTIBELT 22 X 3912 1682853
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1267 g |
|---|---|
| Profile | c/22 |
| Belt designation | c154 |
| Interior length | 3912 mm |
| Outer length | 4000 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 3970 mm |
Show UNSPSC/ECL@SS
£ 35.82 excl. VAT
/ Each
£ 42.98 incl. VAT
- Usually arrives within 14 working days
