References
Optibelt:13 X 2134
Rubix:265A8792
Manufacturer :1711296
EAN:4014486033342




Product details : OPTIBELT 13 X 2134 1711296
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x158x158 mm |
|---|---|
| Logistic Weight | 233 g |
| Profile | a/13 |
| Belt designation | a84 |
| Interior length | 2134 mm |
| Outer length | 2184 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2164 mm |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- Usually arrives within 14 working days
