References
Optibelt:13 X 2210
Rubix:104A5220
Manufacturer :1593522
EAN:4014486033380




Product details : OPTIBELT VBELT A SECT ENV 13 22107700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x164x164 mm |
|---|---|
| Logistic Weight | 241 g |
| Profile | a/13 |
| Belt designation | a87 |
| Interior length | 2210 mm |
| Pitch length | 2240 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2260 mm |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- Usually arrives within 14 working days
