OPTIBELT 13 X 2286 1670637

VB A/13

See technical information
References
Optibelt:13 X 2286
Rubix:265A8795
Manufacturer :1670637
EAN:4014486033410
brand logo
Technical specifications
Profilea/13
Belt designationa90
Interior length2286 mm
See all Specifications

Product details : OPTIBELT 13 X 2286 1670637


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x169x169 mm
Logistic Weight249 g
Profilea/13
Belt designationa90
Interior length2286 mm
Outer length2336 mm
Upper width13 mm
Height8 mm
Pitch length2316 mm
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
  • Usually arrives within 14 working days