References
Optibelt:22 X 2845
Rubix:265A8960
Manufacturer :1750479
EAN:4014486037821




Product details : OPTIBELT 22 X 2845 1750479
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x266x266 mm |
|---|---|
| Logistic Weight | 922 g |
| Profile | c/22 |
| Belt designation | c112 |
| Interior length | 2845 mm |
| Pitch length | 2903 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2933 mm |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Usually arrives within 14 working days
