References
Optibelt:22 X 1727
Rubix:132A2657
Manufacturer :1508679
EAN:4014486037418




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 17277700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x161x161 mm |
|---|---|
| Logistic Weight | 560 g |
| Profile | c/22 |
| Belt designation | c68 |
| Interior length | 1727 mm |
| Pitch length | 1785 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1815 mm |
Show UNSPSC/ECL@SS
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
- Usually arrives within 14 working days
