OPTIBELT 32 X 2650 1521448

VB D/32

See technical information
References
Optibelt:32 X 2650
Rubix:265A9021
Manufacturer :1521448
EAN:4014486044386
brand logo
Technical specifications
Profiled/32
Belt designationd104
Interior length2650 mm
See all Specifications

Product details : OPTIBELT 32 X 2650 1521448


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistic Weight1770 g
Profiled/32
Belt designationd104
Interior length2650 mm
Outer length2776 mm
Upper width32 mm
Height20 mm
Pitch length2725 mm
Show UNSPSC/ECL@SS
£ 44.23 excl. VAT
/ Each
£ 53.08 incl. VAT
  • Usually arrives within 14 working days