References
Optibelt:22 X 2060
Rubix:104A2442
Manufacturer :1553253
EAN:4014486037548




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 20607700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x192x192 mm |
|---|---|
| Logistic Weight | 667 g |
| Profile | c/22 |
| Belt designation | c81 |
| Interior length | 2060 mm |
| Pitch length | 2118 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2148 mm |
Show UNSPSC/ECL@SS
£ 38.39 excl. VAT
/ Each
£ 46.07 incl. VAT
- Usually arrives within 14 working days
