GATES B60 17X1575LP/1535LI HIPO B SECT HI POWER B60EHP 17X1520LI B1560
Hi-Power B
See technical informationReferences
Gates:B60 17X1575LP/1535LI HIPOWER
Rubix:261A6815
Manufacturer :900310060
EAN:5412571050868

Product details : GATES B60 17X1575LP/1535LI HIPO B SECT HI POWER B60EHP 17X1520LI B1560
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b60 |
| Interior length | 1535 mm |
| Pitch length | 1575 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1600 mm |
| Material | cr |
| Section | 17 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 16.74 excl. VAT
/ Each
£ 20.09 incl. VAT
- In stock: Next day delivery
