References
Optibelt:8 X 560
Rubix:104A5241
Manufacturer :1606699
EAN:4014486010077




Product details : OPTIBELT V BELT 8 SECTION 8 5607747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x51x51 mm |
|---|---|
| Logistic Weight | 24 g |
| Profile | 8 |
| Belt designation | 8x560 |
| Interior length | 560 mm |
| Pitch length | 579 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 591 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
