References
Optibelt:10 X 1700
Rubix:265A8743
Manufacturer :1519249
EAN:4014486032239




Product details : OPTIBELT 10 X 1700 1519249
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x41x41 mm |
|---|---|
| Logistic Weight | 109 g |
| Profile | z/10 |
| Belt designation | z67 |
| Interior length | 1700 mm |
| Pitch length | 1722 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1738 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Usually arrives within 14 working days
