References
Optibelt:6 X 280
Rubix:80147551
Manufacturer :1720488
EAN:4014486009576




Product details : OPTIBELT 6 2807747 V BELT 6 SECT M COG 6X280V
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x19x19 mm |
|---|---|
| Logistic Weight | 7 g |
| Profile | y/6 |
| Belt designation | 6x280 |
| Interior length | 280 mm |
| Pitch length | 295 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Outer length | 305 mm |
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
- Usually arrives within 14 working days
