References
Optibelt:32 X 3750
Rubix:104A0126
Manufacturer :1724732
EAN:4014486044492




Product details : OPTIBELT VBELT D SECT ENV 32 37507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x510x510 mm |
|---|---|
| Logistic Weight | 2505 g |
| Profile | d/32 |
| Belt designation | d148 |
| Interior length | 3750 mm |
| Pitch length | 3825 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3876 mm |
Show UNSPSC/ECL@SS
£ 122.66 excl. VAT
/ Each
£ 147.19 incl. VAT
- Usually arrives within 14 working days
