MECALINE B140 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B140/B3600 - 888954
rubix:243A4098
manufacturer :888954
ean:3660338415074
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB140
Interior length3556 mm
See all Specifications

Product details : MECALINE B140 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB140
Interior length3556 mm
Upper width17 mm
Height11 mm
Pitch length3600 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 24.82 excl. VAT
/ Each
£ 29.78 incl. VAT
  • In stock: Next day delivery