References
Optibelt:17 X 5000
Rubix:132A4411
Manufacturer :1681826
EAN:4014486035261




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 50007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x361x361 mm |
|---|---|
| Logistic Weight | 980 g |
| Profile | b/17 |
| Belt designation | b197 |
| Interior length | 5000 mm |
| Outer length | 5069 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 5040 mm |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ Each
£ 80.76 incl. VAT
- Usually arrives within 14 working days
