References
Optibelt:32 X 4572
Rubix:208A7091
Manufacturer :1761988
EAN:4014486044560




Product details : OPTIBELT 32 45727700 V BELT D SECT ENV D180E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 3054 g |
|---|---|
| Profile | d/32 |
| Belt designation | d180 |
| Interior length | 4572 mm |
| Pitch length | 4647 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 4698 mm |
Show UNSPSC/ECL@SS
£ 158.30 excl. VAT
/ Each
£ 189.96 incl. VAT
- Usually arrives within 14 working days
