References
Optibelt:32 X 8500
Rubix:265A9042
Manufacturer :1729537
EAN:4014486044744




Product details : OPTIBELT 32 X 8500 1729537
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212x1155x1155 mm |
|---|---|
| Logistic Weight | 5678 g |
| Profile | d/32 |
| Belt designation | d335 |
| Interior length | 8500 mm |
| Pitch length | 8575 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 8626 mm |
Show UNSPSC/ECL@SS
£ 159.31 excl. VAT
/ Each
£ 191.17 incl. VAT
- Usually arrives within 14 working days
