References
Optibelt:17 X 2800
Rubix:265A8877
Manufacturer :1748279
EAN:4014486034882




Product details : OPTIBELT 17 X 2800 1748279
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x202x202 mm |
|---|---|
| Logistic Weight | 549 g |
| Profile | b/17 |
| Belt designation | b110 |
| Interior length | 2800 mm |
| Outer length | 2869 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2840 mm |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- Usually arrives within 14 working days
