References
Optibelt:22 X 4250
Rubix:265A8978
Manufacturer :1578405
EAN:4014486038071




Product details : OPTIBELT 22 X 4250 1578405
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x397x397 mm |
|---|---|
| Logistic Weight | 1377 g |
| Profile | c/22 |
| Belt designation | c167 |
| Interior length | 4250 mm |
| Pitch length | 4308 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4338 mm |
Show UNSPSC/ECL@SS
£ 38.45 excl. VAT
/ Each
£ 46.14 incl. VAT
- Usually arrives within 14 working days
