References
Optibelt:10 X 820
Rubix:80390932
Manufacturer :1503350
EAN:4014486031812




Product details : M32 V BELT 32 INCH 13X8MM CR/SEC
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x20x20 mm |
|---|---|
| Logistic Weight | 52 g |
| Profile | z/10 |
| Belt designation | z32 |
| Interior length | 820 mm |
| Pitch length | 842 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 858 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days
