References
Optibelt:10 X 950
Rubix:104A3227
Manufacturer :1656214
EAN:4014486031881




Product details : OPTIBELT VBELT Z SECT ENV 10 9507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x23x23 mm |
|---|---|
| Logistic Weight | 61 g |
| Profile | z/10 |
| Belt designation | z38 |
| Interior length | 950 mm |
| Pitch length | 972 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 988 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days
