References
Optibelt:13 X 457
Rubix:265A8756
Manufacturer :1796753
EAN:4014486032499




Product details : OPTIBELT 13 X 457 1796753 A18
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x34x34 mm |
|---|---|
| Logistic Weight | 50 g |
| Profile | a/13 |
| Belt designation | a18 |
| Interior length | 457 mm |
| Pitch length | 487 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 507 mm |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days
