References
Optibelt:10 X 1050
Rubix:265A8719
Manufacturer :1730856
EAN:4014486031942





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z41 1/2 |
| Interior length | 1050 mm |
Product details : OPTIBELT 10 X 1050 1730856
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x25x25 mm |
|---|---|
| Logistic Weight | 67 g |
| Profile | z/10 |
| Belt designation | z41 1/2 |
| Interior length | 1050 mm |
| Pitch length | 1072 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1088 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days