References
Optibelt:10 X 1346
Rubix:210A0391
Manufacturer :1598527
EAN:4014486032093




Product details : OPTIBELT 10 13467700 Z53E:OPTI VBELT A SECT ENV
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x32x32 mm |
|---|---|
| Logistic Weight | 86 g |
| Profile | z/10 |
| Belt designation | z53 |
| Interior length | 1346 mm |
| Pitch length | 1368 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1384 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
- Usually arrives within 14 working days
