MECALINE C106 WRAPPED V BELT 2.0


Classical V Belt C Section

References
mecaline:C106/C2750 - 889147
rubix:246A5342
manufacturer :889147
ean:3660338417009
brand logo
brand logo
Technical specifications
ProfileC/22
Belt designationC106
Interior length2692 mm
See all Specifications

Product details : MECALINE C106 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileC/22
Belt designationC106
Interior length2692 mm
Upper width22 mm
Height14 mm
Pitch length2750 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 17.71 excl. VAT
/ Each
£ 21.25 incl. VAT
  • In stock: Next day delivery