References
Optibelt:17 X 1060
Rubix:104A1830
Manufacturer :1730867
EAN:4014486034103




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 10607700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x77x77 mm |
|---|---|
| Logistic Weight | 208 g |
| Profile | b/17 |
| Belt designation | b42 |
| Interior length | 1060 mm |
| Outer length | 1129 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1100 mm |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Usually arrives within 14 working days
