References
Optibelt:32 X 4000
Rubix:265A9027
Manufacturer :1752901
EAN:4014486044515




Product details : OPTIBELT 32 X 4000 1752901
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x543x543 mm |
|---|---|
| Logistic Weight | 2672 g |
| Profile | d/32 |
| Belt designation | d158 |
| Interior length | 4000 mm |
| Pitch length | 4075 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 4126 mm |
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
- Usually arrives within 14 working days
