GATES 962361730 DELTA CLASSIC V-BELT C173 22x4392Li C4450 Ld DELTA
Delta Classic C
See technical informationSee documentsReferences
Gates:C173 22x4392Li C4450 Ld DELTA CLASSIC
Rubix:101A4386
Manufacturer :962361730
EAN:5414465307300

Documents
Product details : GATES 962361730 DELTA CLASSIC V-BELT C173 22x4392Li C4450 Ld DELTA
Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c173 |
| Interior length | 4392 mm |
| Pitch length | 4450 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4506 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
- Usually arrives within 14 working days
