References
Optibelt:22 X 1524
Rubix:104A2127
Manufacturer :1601486
EAN:4014486037340




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 15247700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x142x142 mm |
|---|---|
| Logistic Weight | 494 g |
| Profile | c/22 |
| Belt designation | c60 |
| Interior length | 1524 mm |
| Pitch length | 1582 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1612 mm |
Show UNSPSC/ECL@SS
£ 29.48 excl. VAT
/ Each
£ 35.38 incl. VAT
- Usually arrives within 14 working days
