SMC VBA43A-F04GN BOOSTER REGULATOR
VBA40A series pressure booster
See technical informationSee documentsReferences
SMC:VBA43A-F04GN
Rubix:118A7764
Manufacturer :VBA43A-F04GN
EAN:3618036604184

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Volume flow rate | 1600 l/min |
Documents
Product details : SMC VBA43A-F04GN BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 43A (1/2, Max. operating pressure 1.6 MPa)
Thread Type: F (G [PF])
Port Size: 04 (1/2)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 43A (1/2, Max. operating pressure 1.6 MPa)
Thread Type: F (G [PF])
Port Size: 04 (1/2)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard
Technical specifications
Attributes
| Logistic Weight | 7200 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 1,141.13 excl. VAT
/ Each
£ 1,369.36 incl. VAT
- Delivery usually within ( 4 ) days