Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Pressure boosters
FESTO 8001469 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-C-10V24-S
FESTO 8001469 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-C-10V24-S
Soft Start Quick
References
festo:
MS6-SV-1/2-C-10V24-S
rubix:
119A1171
manufacturer :
8001469
ean:
4052568256296
Technical specifications
Threading diameter (inch)
G 1/2
''
Volume flow rate
5700
l/min
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8001469 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-C-10V24-S
Soft-start/quick exhaust valve MS6-SV-1/2-C-10V24-S Series=MS, Size=6, Grid dimension=62 mm, Safety function=Exhausting, Performance level (PL)=Exhausting / up to Category 1, Performance Level c
Technical specifications
Attributes
Logistics dimensions (L x W x H)
365
x
120
x
135
mm
Logistic Weight
1238,5
g
Threading diameter (inch)
G 1/2
''
Volume flow rate
5700
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
330.99
excl. VAT
/
Each
£
397.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC VBA11A-02-X3239 BOOSTER REGULATOR
FESTO 537273 PRESSURE BOOSTER DPA-40-10
SMC VBA40A-04 BOOSTER REGULATOR
FESTO 552933 PRESSURE BOOSTER DPA-63-16-CRVZS10
SMC VBA40A-F04GN BOOSTER REGULATOR
SMC VBA10A-02GN BOOSTER REGULATOR
FESTO 184518 PRESSURE BOOSTER DPA-63-10
FESTO 549402 PRESSURE BOOSTER DPA-100-16-A
FESTO 549398 PRESSURE BOOSTER
FESTO 552935 PRESSURE BOOSTER DPA-63-16-CRVZS20
FESTO 549396 PRESSURE BOOSTER DPA-40-D
SMC VBAT10A-Y-2 COMPLETE ACCESSORY KIT FOR VBAT10A
SMC VBA43A-04GS BOOSTER REGULATOR
FESTO 193392 PRESSURE BOOSTER DPA-63-16
SMC VBA43A-F04GS BOOSTER REGULATOR