FESTO 552929 PRESSURE BOOSTER DPA-40-16-CRVZS2


Pressure booster

References
festo:DPA-40-16-CRVZS2
rubix:226A0516
manufacturer :552929
ean:4052568194925
DPA-40-16-CRVZS2 Pressure booster
brand logo
Technical specifications
Volume flow rate2 l/min
See all Specifications

Product details : FESTO 552929 PRESSURE BOOSTER DPA-40-16-CRVZS2


Pressure booster DPA-40-16-CRVZS2 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=40 mm, Volume=2 l, Assembly Position=Any, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)420x230x145 mm
Logistic Weight4564 g
Volume flow rate2 l/min
Show UNSPSC/ECL@SS
£ 1,651.01 excl. VAT
/ Each
£ 1,981.21 incl. VAT
  • Delivery usually within ( 2 ) days