FESTO 552936 PRESSURE BOOSTER DPA-100-10-CRVZS20


Pressure Booster

References
festo:DPA-100-10-CRVZS20
rubix:132A1145
manufacturer :552936
ean:4052568194994

Product details : FESTO 552936 PRESSURE BOOSTER DPA-100-10-CRVZS20


Pressure booster DPA-100-10-CRVZS20 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=100 mm, Volume=20 l, Assembly Position=Downward Condensate drain, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge

Technical specifications


Attributes
Logistic Weight27200 g
Show UNSPSC/ECL@SS
£ 3,522.05 excl. VAT
/ Each
£ 4,226.46 incl. VAT
  • Delivery usually within ( 11 ) days