References
SMC:VBA43A-F04GS
Rubix:2607515
Manufacturer :VBA43A-F04GS
EAN:3618036604177

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Volume flow rate | 1600 l/min |
Product details : SMC VBA43A-F04GS BOOSTER REGULATOR
The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 43A (1/2, Max. operating pressure 1.6 MPa)
Thread Type: F (G [PF])
Port Size: 04 (1/2)
Option: GS (Pressure Gauge [2 pcs.], High noise reduction silencer)
Semi-standard: Standard
•Noise reduced.
•Condensation reduced.
•Reliability improved.
Made to Order: Standard
Body Size: 43A (1/2, Max. operating pressure 1.6 MPa)
Thread Type: F (G [PF])
Port Size: 04 (1/2)
Option: GS (Pressure Gauge [2 pcs.], High noise reduction silencer)
Semi-standard: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 224x404x221 mm |
|---|---|
| Logistic Weight | 8600 g |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 1,146.07 excl. VAT
/ Each
£ 1,375.28 incl. VAT
- Delivery usually within ( 8 ) days